

€348.56/ pieceexcl. VAT
€421.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CPV |
Nominal size Laval nozzle | 1.4 mm |
Ejector characteristic | High vacuum |
Connection, air supply | Connection plate |
Connection vacuum | G1/4 |
Connection air exhaust(s) | Connection plate |
Operating pressure | from 2 to 10 bar |
Ambient temperature | from 0 to 50 °C |
Max. vacuum | 85 % |
Material housing | Aluminium die-cast |
Weight | 0 g |