FESTO

FESTO Vacuum generator cartridge VN-14-L 547700

  • ERIKS:11650383
  • Manufacturer:4052568092900
Image 1
Save to list

€26.83/ pieceexcl. VAT

€32.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
1.4 mm
Ejector characteristic
High suction rate / standard
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C