FESTO

FESTO Vacuum generator cartridge VN-07-H 547695

  • ERIKS:11650378
  • Manufacturer:4052568051679
Image 1
Save to list

€20.78/ pieceexcl. VAT

€25.14incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.7 mm
Ejector characteristic
High vacuum / standard
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
92 %