

€18.37/ pieceexcl. VAT
€22.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VN |
Nominal size Laval nozzle | 0.45 mm |
Ejector characteristic | High suction rate / standard |
Operating pressure | from 1 to 8 bar |
Ambient temperature | from 0 to 60 °C |