FESTO

FESTO Vacuum generator cartridge VN-05-H 547693

  • ERIKS:11650376
  • Manufacturer:4052568051655
Image 1
Save to list

€18.37/ pieceexcl. VAT

€22.23incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VN
Nominal size Laval nozzle
0.45 mm
Ejector characteristic
High vacuum / standard
Operating pressure
from 1 to 8 bar
Ambient temperature
from 0 to 60 °C
Max. vacuum
92 %