FESTO

FESTO Vacuum gauge VAM-63-V1/9-R1/4-EN 537814

  • ERIKS:11648392
  • Manufacturer:4052568049607
Image 1
Save to list

€28.82/ pieceexcl. VAT

€34.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAM
Cabinet diameter
63 mm
Measuring range
from -1 to 0
Pressure unit
bar
Secondary scale division
-30 - 0
Pressure unit secondary scale
inch HG
Liquid-damped
No
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPT(R)
Cabinet material
ABS
Process connection material
Brass
Window material
Polystyrene
Medium temperature
from -20 to 60 °C
Ambient temperature
from -10 to 60 °C