FESTO

FESTO Vacuum gauge VAM-40-V1/0-R1/8-EN 537810

  • ERIKS:1066874
Image 1
Save to list

€26.78/ pieceexcl. VAT

€32.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAM
Cabinet diameter
40 mm
Measuring range
from -1 to 0
Pressure unit
bar
Secondary scale division
-30 - 0
Pressure unit secondary scale
inch HG
Liquid-damped
No
Connection location
Back
Process connection
External thread
Size process connection
1/8" BSPT(R)
Cabinet material
ABS
Process connection material
Brass
Window material
Polystyrene
Medium temperature
from -20 to 60 °C
Ambient temperature
from -10 to 60 °C