

€2.02/ pieceexcl. VAT
€2.44incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | OAFF |
Filtration level | 40 µm |
Operating pressure | from -0.95 to 0 bar |
With reservoir | No |
Housing material | POM |
Filter element material | PA/fabric |
Material seal | NBR |
Ejector pulse suitability | <= 7 bar bar |
Medium | Atmospheric air based on ISO 8573-1:2010 [7:-:-] |
Weight | 1.5 g |