

€54.93/ pieceexcl. VAT
€66.47incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESF |
Filtration level | 10 µm |
Operating pressure | from -0.95 to 4 bar |
Ambient temperature | from 0 to 60 °C |
Flow rate at vacuum pressure of -0.75 bar | 100 l/min |
Port Size | M4 |
Connection vacuum | M4 |
Type of fastening | External thread |
With reservoir | No |
Housing material | Aluminium / Brass, Nickel-plated |
Filter element material | PVF |
Material seal | NBR |
Medium | Atmospheric air based on ISO 8573-1:2010 [7:-:-] |
Weight | 9 g |