

€1.25/ pieceexcl. VAT
€1.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MCK |
Shape | Mounting nut |
Connection 1 | CK connection 6mm |
Nominal size | 14 mm |
Wrench width | 14 mm |