

€0.90/ pieceexcl. VAT
€1.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MCK |
Shape | Mounting nut |
Connection 1 | CK connection 4mm |
Nominal size | 12 mm |
Wrench width | 12 mm |