FESTO

FESTO Twin-piston cylinder DPZJ-32-50-P-A-KF-S2 162155

  • ERIKS:11632136
  • Manufacturer:4052568130855
Image 1
Save to list

€1,336.97/ pieceexcl. VAT

€1,617.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZJ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
50 mm
Port Size
G1/8 in
Type of piston rod
Through piston rod
Housing material
Aluminium alloy
Material piston rod
Case-hardened steel
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing