FESTO

FESTO Twin-piston cylinder DPZ-32-10-P-A 159817

  • ERIKS:11631437
  • Manufacturer:4052568127114
Image 1
Save to list

€631.44/ pieceexcl. VAT

€764.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
10 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Plain bearing guide
Alternatives
Product Image

FESTO Mini slide DGTZ-GF-32-10-P-A 8100657

  • Eriks:14086756
  • Manufacturer:8100657

€325.87/ pieceexcl. VAT

€394.30incl. VAT

Estimated delivery date - 13/11/2026