FESTO

FESTO Twin-piston cylinder DPZ-25-100-P-A-KF 162101

  • ERIKS:11632091
  • Manufacturer:4052568130398
Image 1
Save to list

€968.23/ pieceexcl. VAT

€1,171.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
100 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Housing material
Aluminium alloy
Material piston rod
Case-hardened steel
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing
Alternatives
Product Image

FESTO Guided drive DFM-25-100-P-A-KF 170928

  • Eriks:11633522
  • Manufacturer:170928

€346.24/ pieceexcl. VAT

€418.95incl. VAT

Estimated delivery date - 13/11/2026