FESTO

FESTO Twin-piston cylinder DPZ-25-100-P-A 32705

  • ERIKS:23211674
  • Manufacturer:4052568114770
Image 1
Save to list

€787.02/ pieceexcl. VAT

€952.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
100 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Plain bearing guide
Alternatives
Product Image

FESTO Mini slide DGTZ-GF-25-100-P-A 8100646

  • Eriks:14086773
  • Manufacturer:8100646

€405.18/ pieceexcl. VAT

€490.27incl. VAT

Estimated delivery date - 13/11/2026