FESTO

FESTO Twin-piston cylinder DPZ-20-50-P-A-S2 159877

  • ERIKS:11631483
  • Manufacturer:4052568127305
Image 1
Save to list

€726.30/ pieceexcl. VAT

€878.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
50 mm
Port Size
M 5 mm
Type of piston rod
Through piston rod
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Plain bearing guide
Alternatives

€438.35/ pieceexcl. VAT

€530.40incl. VAT

Estimated delivery date - 11/11/2026