FESTO

FESTO Twin-piston cylinder DPZ-16-80-P-A-KF 162030

  • ERIKS:11632030
  • Manufacturer:4052568129781
Image 1
Save to list

€808.03/ pieceexcl. VAT

€977.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
16 mm
Stroke length
80 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Housing material
Aluminium alloy
Material piston rod
Case-hardened steel
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing
Alternatives
Product Image

FESTO Guided drive DFM-16-80-P-A-KF 170913

  • Eriks:23211088
  • Manufacturer:170913

€280.67/ pieceexcl. VAT

€339.61incl. VAT

Estimated delivery date - 13/11/2026