FESTO

FESTO Twin-piston cylinder DPZ-10-40-P-A-KF-S2 162008

  • ERIKS:11632013
  • Manufacturer:4052568129613
Image 1
Save to list

€757.94/ pieceexcl. VAT

€917.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
10 mm
Stroke length
40 mm
Port Size
M 5 mm
Type of piston rod
Through piston rod
Housing material
Aluminium alloy
Material piston rod
Case-hardened steel
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 2.5 to 10 bar
Guide
Recirculating ball bearing