FESTO

FESTO Twin-piston cylinder DPZ-10-10-P-A-KF 162001

  • ERIKS:11632008
  • Manufacturer:4052568129552
Image 1
Save to list

€577.74/ pieceexcl. VAT

€699.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
10 mm
Stroke length
10 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Housing material
Aluminium alloy
Material piston rod
Case-hardened steel
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 2.5 to 10 bar
Guide
Recirculating ball bearing
Alternatives
Product Image

FESTO Guided drive DFM-12-10-P-A-KF 170899

  • Eriks:11633505
  • Manufacturer:170899

€202.18/ pieceexcl. VAT

€244.64incl. VAT

Estimated delivery date - 13/11/2026