

€222.50/ pieceexcl. VAT
€269.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNZG |
Execution | Trunnion support |
Material | Steel galvanised |
Suitable for diameter | 160, 200 mm |
Weight | 659 g |