

€190.35/ pieceexcl. VAT
€230.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLNZG |
Execution | Trunnion support |
Material | Stainless steel |
Suitable for diameter | 32 mm |
Suitable for foods | Yes |
Weight | 205 g |