

€290.64/ pieceexcl. VAT
€351.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLNZG |
Execution | Trunnion support |
Material | Stainless steel |
Suitable for diameter | 100, 125 mm |
Suitable for foods | Yes |
Weight | 739 g |