FESTO

FESTO Trunnion mounting set DAMT-V1-80-A 163529

  • ERIKS:1066719
Image 1
Save to list

€90.06/ pieceexcl. VAT

€108.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAMT
Execution
Trunnion mounting kit
Material
Steel galvanised
Suitable for diameter
80 mm
Weight
1494 g