

€80.78/ pieceexcl. VAT
€97.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAMT |
Execution | Trunnion mounting kit |
Material | Steel galvanised |
Suitable for diameter | 63 mm |
Weight | 910.6 g |