

€117.91/ pieceexcl. VAT
€142.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAMT |
Execution | Trunnion mounting kit |
Material | Steel galvanised |
Suitable for diameter | 100 mm |
Weight | 2094.8 g |