

€99.11/ pieceexcl. VAT
€119.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ZNCF |
Execution | Trunnion flange |
Material | Stainless steel |
Suitable for diameter | 80 mm |
Weight | 1296 g |