

€183.28/ pieceexcl. VAT
€221.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ZNCF |
Execution | Trunnion flange |
Material | Stainless steel |
Suitable for diameter | 125 mm |
Weight | 3484 g |