

€153.33/ pieceexcl. VAT
€185.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRZNG |
Execution | Trunnion flange |
Material | Stainless steel |
Suitable for diameter | 40 mm |
Suitable for foods | Yes |
Weight | 285 g |