

€48.37/ pieceexcl. VAT
€58.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOEG-S |
Size | M18x1 |
Scanning principle | Optoelectronic |
Measuring method | Through-beam sensor, transmitter |
Type of electric connection | Plug |
Operating voltage at DC | 10-36 V DC |
Setting procedure | Without |
Construction type housing | Round |
Type of light | Red |
Measuring range length | 20000 mm |
Degree of protection (IP) | IP65/IP67 |
Ambient temperature | from -25 to 55 °C |
Material housing | Brass chromium-plated |
Voltage drop | 0 |
Mounting | Locknut |
Weight | 40 g |