FESTO

FESTO Transmitter SOEG-S-M18-K-L 537691

  • ERIKS:11648283
  • Manufacturer:4052568088644
Image 1
Save to list

€48.37/ pieceexcl. VAT

€58.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOEG-S
Size
M18x1
Scanning principle
Optoelectronic
Measuring method
Through-beam sensor, transmitter
Type of electric connection
Cable
Operating voltage at DC
10-36 V DC
Setting procedure
Without
Construction type housing
Round
Type of light
Red
Measuring range length
20000 mm
Degree of protection (IP)
IP65/IP67
Ambient temperature
from -25 to 55 °C
Material housing
Brass chromium-plated
Material of cable sheath
TPE-U(PUR)
Cable length
2.5 m
Voltage drop
0
Mounting
Locknut
Weight
115 g