FESTO

FESTO Toothed belt axis ELGR-TB-45-500-0H 8083780

  • ERIKS:14170362
  • Manufacturer:4052568449315
Image 1
Save to list

€511.51/ pieceexcl. VAT

€618.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ELGR
Execution
Toothed belt axis
Guide
Recirculating ball bearing
Construction size
45
Stroke length
500 mm
Repetition accuracy
±0.1 mm
Operating temperature
from -10 to 50 °C
Max. feed force Fx
100 N
Degree of protection (IP)
20
Weight
5730 g
Maximum Speed
3 m/s
Max. acceleration
50 m/s²
Material cover
Wrought aluminium alloy, anodized
Material profile
Wrought aluminium alloy, anodized
Material pulleys
High alloy steel, non-corrosive
Material slide
Wrought aluminium alloy, anodized
Material toothed belt
Polychloroprene
Material toothed belt clamping piece
Beryllium bronze