

€426.58/ pieceexcl. VAT
€516.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ELGR |
Execution | Toothed belt axis |
Guide | Recirculating ball bearing |
Construction size | 35 |
Stroke length | 200 mm |
Repetition accuracy | ±0.1 mm |
Operating temperature | from -10 to 50 °C |
Max. feed force Fx | 50 N |
Degree of protection (IP) | 20 |
Weight | 1970 g |
Maximum Speed | 3 m/s |
Max. acceleration | 50 m/s² |
Material cover | Wrought aluminium alloy, anodized |
Material profile | Wrought aluminium alloy, anodized |
Material pulleys | High alloy steel, non-corrosive |
Material slide | Wrought aluminium alloy, anodized |
Material toothed belt | Polychloroprene |
Material toothed belt clamping piece | Beryllium bronze |