FESTO

FESTO Toothed belt axis ELGC-TB-KF-60-500 8062778

  • ERIKS:14170364
  • Manufacturer:4052568296070
Image 1
Save to list

€511.15/ pieceexcl. VAT

€618.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ELGC
Execution
Toothed belt axis
Guide
Recirculating ball bearing
Construction size
60
Stroke length
500 mm
Repetition accuracy
±0.1 mm
Operating temperature
from 0 to 50 °C
Max. feed force Fx
120 N
Degree of protection (IP)
40
Weight
3901 g
Maximum Speed
1.5 m/s
Max. acceleration
15 m/s²
Material cover
Die-cast painted aluminum
Guide strip material
Heat-treatment steel hard-chromium plated
Material guide slide
Heat-treatment steel hard-chromium plated
End caps material
Die-cast painted aluminum
Material profile
Wrought aluminium alloy, anodized
Material pulleys
High alloy steel, non-corrosive
Material slide
Aluminium die-cast
Material toothed belt
Polychloroprene