

€457.42/ pieceexcl. VAT
€553.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ELGC |
Execution | Toothed belt axis |
Guide | Recirculating ball bearing |
Construction size | 60 |
Stroke length | 200 mm |
Repetition accuracy | ±0.1 mm |
Operating temperature | from 0 to 50 °C |
Max. feed force Fx | 120 N |
Degree of protection (IP) | 40 |
Weight | 2625 g |
Maximum Speed | 1.5 m/s |
Max. acceleration | 15 m/s² |
Material cover | Die-cast painted aluminum |
Guide strip material | Heat-treatment steel hard-chromium plated |
Material guide slide | Heat-treatment steel hard-chromium plated |
End caps material | Die-cast painted aluminum |
Material profile | Wrought aluminium alloy, anodized |
Material pulleys | High alloy steel, non-corrosive |
Material slide | Aluminium die-cast |
Material toothed belt | Polychloroprene |