

€1,609.98/ pieceexcl. VAT
€1,948.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ELGA |
Execution | Toothed belt axis |
Guide | Recirculating ball bearing |
Construction size | 80 |
Stroke length | 500 mm |
Repetition accuracy | ±0.08 mm |
Operating temperature | from -10 to 60 °C |
Max. feed force Fx | 800 N |
Degree of protection (IP) | 40 |
Maximum Speed | 5 m/s |
Max. acceleration | 50 m/s² |
Material cover | Wrought aluminium alloy, anodized |
Guide strip material | Stainless steel |
Material guide slide | Stainless steel |
Material profile | Wrought aluminium alloy, anodized |
Material pulleys | High alloy steel, non-corrosive |
Material slide | Wrought aluminium alloy, anodized |
Material toothed belt | Polychloroprene |
Material toothed belt clamping piece | Stainless steel casting |
Suitable for foods | Yes |