FESTO

FESTO Toothed belt axis ELGA-TB-KF-120-600-0H 8041866

  • ERIKS:14170429
  • Manufacturer:4052568286668
Image 1
Save to list

€2,332.34/ pieceexcl. VAT

€2,822.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ELGA
Execution
Toothed belt axis
Guide
Recirculating ball bearing
Construction size
120
Stroke length
600 mm
Repetition accuracy
±0.08 mm
Operating temperature
from -10 to 60 °C
Max. feed force Fx
1300 N
Degree of protection (IP)
40
Maximum Speed
5 m/s
Max. acceleration
50 m/s²
Material cover
Wrought aluminium alloy, anodized
Guide strip material
Heat-treatment steel hard-chromium plated
Material guide slide
Heat-treatment steel hard-chromium plated
Material profile
Wrought aluminium alloy, anodized
Material pulleys
High alloy steel, non-corrosive
Material slide
Wrought aluminium alloy, anodized
Material toothed belt
Polychloroprene
Material toothed belt clamping piece
Stainless steel casting
Suitable for foods
Yes