FESTO

FESTO Toothed belt axis EGC-80-1200-TB-KF-0H-GK 3013359

  • ERIKS:14170413
  • Manufacturer:4052568268206
Image 1
Save to list

€1,553.18/ pieceexcl. VAT

€1,879.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGC
Execution
Toothed belt axis
Guide
Recirculating ball bearing
Construction size
80
Stroke length
1200 mm
Repetition accuracy
±0.08 mm
Operating temperature
from -10 to 60 °C
Max. feed force Fx
350 N
Degree of protection (IP)
40
Maximum Speed
5 m/s
Max. acceleration
50 m/s²
Material cover
Wrought aluminium alloy, anodized
Guide strip material
Steel
Material guide slide
Steel
End caps material
Wrought aluminium alloy, anodized
Material profile
Wrought aluminium alloy, anodized
Material pulleys
High alloy steel, non-corrosive
Material slide
Wrought aluminium alloy, anodized
Material toothed belt
Polychloroprene
Material toothed belt clamping piece
Stainless steel casting