

€394.91/ pieceexcl. VAT
€477.84incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PZVT |
Port thread type | Metric |
Port Size | M5 mm |
Temperature range | from -10 to 60 °C |
Operating pressure | from 2 to 6 bar |
Housing material | ABS |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |