FESTO

FESTO Timer PZVT-120-SEC 177616

  • ERIKS:11634831
  • Manufacturer:4052568143886
Image 1
Save to list

€394.91/ pieceexcl. VAT

€477.84incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PZVT
Port thread type
Metric
Port Size
M5 mm
Temperature range
from -10 to 60 °C
Operating pressure
from 2 to 6 bar
Housing material
ABS
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]