

€797.16/ pieceexcl. VAT
€964.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZOB |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 10 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |