

€306.66/ pieceexcl. VAT
€371.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZO |
Flow rate at 6 Bar | 60 l/min |
Port thread type | PK-3 |
Operating pressure | from 2.5 to 8 bar |
Operation | Pneumatic |
Construction size | 2 |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |