FESTO

FESTO Three-point gripper HGDT-63-A-F-G1 560190

  • ERIKS:12265097
  • Manufacturer:4052568206550
Image 1
Save to list

€1,424.14/ pieceexcl. VAT

€1,723.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGDT
Function
Three-point
Bore diameter
63 mm
Operation
Double acting
Stroke length
5 mm
Connection
G1/8
Number of gripper fingers
3
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought Aluminium alloy, COMPCOTE coated
Material cover
High alloy steel, non-corrosive
Weight
2469