FESTO

FESTO Three-point gripper HGDT-63-A 540871

  • ERIKS:11649314
  • Manufacturer:4052568179458
Image 1
Save to list

€1,230.78/ pieceexcl. VAT

€1,489.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGDT
Function
Three-point
Bore diameter
63 mm
Operation
Double acting
Stroke length
10 mm
Connection
G1/8
Number of gripper fingers
3
Total force at 6 bar, closing
1653 N
Total force at 6 bar, opening
1728 N
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought Aluminium alloy, COMPCOTE coated
Material cover
High alloy steel, non-corrosive
Weight
1873