FESTO

FESTO Three-point gripper HGDT-50-A-F 560186

  • ERIKS:12265093
  • Manufacturer:4052568206512
Image 1
Save to list

€1,090.21/ pieceexcl. VAT

€1,319.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGDT
Function
Three-point
Bore diameter
50 mm
Operation
Double acting
Stroke length
4 mm
Connection
G1/8
Number of gripper fingers
3
Total force at 6 bar, closing
1875 N
Total force at 6 bar, opening
2220 N
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought Aluminium alloy, COMPCOTE coated
Material cover
High alloy steel, non-corrosive
Weight
1104