

€1,002.19/ pieceexcl. VAT
€1,212.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGDT |
Function | Three-point |
Bore diameter | 25 mm |
Operation | Double acting |
Stroke length | 3 mm |
Connection | M5 |
Number of gripper fingers | 3 |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 4 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Hardened steel |
Material housing | Wrought Aluminium alloy, COMPCOTE coated |
Material cover | High alloy steel, non-corrosive |
Weight | 203 |