

€1,000.53/ pieceexcl. VAT
€1,210.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DHDS |
Function | Three-point |
Bore diameter | 50 mm |
Operation | Double acting |
Stroke length | 6 mm |
Connection | G1/8 |
Number of gripper fingers | 3 |
Total force at 6 bar, closing | 750 N |
Total force at 6 bar, opening | 840 N |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 2 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel, non-corrosive |
Material housing | Hard anodised wrought aluminium alloy |
Material cover | PA |
Weight | 920 |