FESTO

FESTO T-fitting TJK-M3 15874

  • ERIKS:11627322
  • Manufacturer:4052568022136
Image 1
Save to list

€9.42/ pieceexcl. VAT

€11.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TJK
Material
Brass, Nickel-plated
Shape
T-shape
Threaded connection 1
Internal thread (M)
Connection 1 thread size
M 3
Threaded connection 2
External thread (M)
Connection 2 thread size
M 3
Wrench width
4.5 mm