FESTO

FESTO T-fitting TJK-1/4 4950

  • ERIKS:23212852
  • Manufacturer:4052568019266
Image 1
Save to list

€13.34/ pieceexcl. VAT

€16.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TJK
Material
Zinc die-cast
Shape
T-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
1/4
Wrench width
17 mm
Alternatives
Product Image

FESTO T-fitting NPFC-T-R14-2G14-MFF 8030242

  • Eriks:12639378
  • Manufacturer:8030242

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026