FESTO

FESTO T-fitting NPFC-T-G14-2R14-FMM 8030256

  • ERIKS:12639442
  • Manufacturer:4052568063580
Image 1
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC
Material
Brass, Nickel-plated
Shape
T-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1/4
Wrench width
13 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
40.3 g