

€1.65/ pieceexcl. VAT
€2.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPFC |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 5 |
Wrench width | 9 mm |
Ambient temperature | from -20 to 150 °C |
Operating pressure | from -0.95 to 50 bar |
Weight | 10.9 g |